Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron
Mfr # ZX-57875
Zoro # G401098153
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand WIX
- Replaces OEM Part 57875
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-57875
- Zoro # G401098153
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | WIX |
Replaces OEM Part | 57875 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. 3045 PSI High Collapse Pressure. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/3 HP (048S17D2105)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- BRENNAN INDUSTRIES 04MFS-05MORB Straight, 2PK (FS6400-04-05-O)
- DODGE 204 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 3/4 in Bore (123580)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 6 micron (ZX-G04167Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7740XE, Pressure Line, 40 micron (ZX-7740XE)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04247, Pressure Line, 6 micron (ZX-G04247)
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ3, Pressure Line, 3 micron (ZX-18LCZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566280, Pressure Line, 10 micron (ZX-P566280)
- Millennium Filter Hydraulic Filtration