Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces VICKERS V6021B2V10, Pressure Line, 10 micron
Mfr # ZX-V6021B2V10
Zoro # G601139281
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-V6021B2V10
- Zoro # G601139281
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V6021B2V10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19321203)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 (SS6202)
- EATON Option Card, 1 Analog In, 2 Analog Out (OPTB4)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10035A, Pressure Line, 10 micron (ZX-229AS10035A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron (ZX-P170609)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG243, Pressure Line, 10 micron (ZX-W01AG243)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1252906, Pressure Line, 10 micron (ZX-1252906)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP26NL710MB, Pressure Line, 10 micron (ZX-HP26NL710MB)
- Millennium Filter Hydraulic Pressure Line Filters