Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces VICKERS V4051B7C03, Pressure Line, 3 micron
Mfr # ZX-V4051B7C03
Zoro # G401134059
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-V4051B7C03
- Zoro # G401134059
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V4051B7C03 |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Conveyor Roller Bearing, Overall 35/64" W (CBSF-1.7X7/16)
- KOYO Needle Roller Brg, 810, 1/2in Bore, Open (B-810)
- GLOBAL 9/16" ID Stainless Split Clamp Collar, Ss (G2SC-056-SS)
- PIX Belt, B Kevlar, 5/8 x 29 in. OC (B26K)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V0512B7C03, Pressure Line, 3 micron (ZX-V0512B7C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566213, Pressure Line, 25 micron (ZX-P566213)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 930369Q, Pressure Line, 25 micron (ZX-930369Q)
- MAIN FILTER Hydraulic Filter, replaces WIX D41B74BV, Pressure Line, 74 micron, Outside-In (MF0576318)
- Millennium Filter Hydraulic Filtration