Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces VICKERS V3041B2C05, Pressure Line, 6 micron
Mfr # ZX-V3041B2C05
Zoro # G101127221
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-V3041B2C05
- Zoro # G101127221
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V3041B2C05 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 370mm PL, T74 (370-5M-15)
- INGERSOLL-RAND Rotary Screw Air Compressor, Horiz, 25 hp (RS18I-A125-208)
- INDUSTRIAL GOLD Air Compressor Check Valve, 1/2 Inch Jic Inlet 3/4 Pipe Thread Outlet (CTJ1234)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C05, Pressure Line, 6 micron (ZX-V4051B6C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF30262, Pressure Line, 10 micron (ZX-HF30262)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566218, Pressure Line, 25 micron (ZX-P566218)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- MAIN FILTER Hydraulic Filter, replaces WIX 57872, Pressure Line, 10 micron, Outside-In (MF0060059)
- Millennium Filter Hydraulic Filtration