Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces VICKERS V3032BV10, Pressure Line, 10 micron
Mfr # ZX-V3032BV10
Zoro # G301113215
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand VICKERS
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-V3032BV10
- Zoro # G301113215
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | VICKERS |
Replaces OEM Part | V3032BV10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- MCGILL Camrol CFH 1 1/4 SB Heavy Stud Cam Follower With Hex Holes and LUBRI-DISC Seals, 1-1/4 in Roller (2120512000)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C10, Pressure Line, 10 micron (ZX-V6021B2C10)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10035A, Pressure Line, 10 micron (ZX-229AS10035A)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2V10, Pressure Line, 10 micron (ZX-V6021B2V10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron (ZX-R928006701)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLUITEK FLK0219360, Pressure Line, 3 micron (ZX-FLK0219360)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F98004K25B, Pressure Line, 25 micron, Outside-In (MF0058486)
- Millennium Filter Hydraulic Pressure Line Filters