Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron
Mfr # ZX-2683001
Zoro # G901192979
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand VERMEER
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-2683001
- Zoro # G901192979
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | VERMEER |
Replaces OEM Part | 2683001 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- DYNABRADE Spring, 1468 (01468)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51740, Suction, 25 micron (ZX-51740)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M25P01, Suction, 25 micron (ZX-SF510M25P01)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P560693, Suction, 10 micron (ZX-P560693)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- MILLENNIUM FILTER Hydraulic Filter, replaces STAUFF SF6721, Suction, 10 micron (ZX-SF6721)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M90P01, Suction, 125 micron (ZX-SF510M90P01)
- Millennium Filter Hydraulic Suction Filters