Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron
Mfr # ZX-ERA33NCC
Zoro # G801164304
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand UFI
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-ERA33NCC
- Zoro # G801164304
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | ERA33NCC |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, LowZ, 208/240V, 24.2A, ULType1 (KDRB23LE01)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/8 (10343-8-6)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- DART CONTROLS Microprocessor Based Dc Motor Speed (MD50E)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron (ZX-ERA52NCD)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936708Q, Return Line, 10 micron (ZX-936708Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MR1003A10A, Return Line, 10 micron (ZX-MR1003A10A)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- MILLENNIUM FILTER Hydraulic Filter, replaces OMT CR091C10R, Return Line, 10 micron (ZX-CR091C10R)
- Millennium Filter Hydraulic Filtration