Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces UFI EPB22NHB, Pressure Line, 6 micron
Mfr # ZX-EPB22NHB
Zoro # G401139870
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UFI
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 3045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-EPB22NHB
- Zoro # G401139870
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | EPB22NHB |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 70FT (JR2-16-70)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- GLOBAL GSC-168-Z Set Screw Collar (GSC-168-Z)
- MTD Belt (954-0349)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB01NHC, Pressure Line, 10 micron (ZX-EPB01NHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932618Q, Pressure Line, 10 micron (ZX-932618Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566700, Pressure Line, 3 micron (ZX-P566700)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAZAK G30ZZ00334C, Pressure Line, 10 micron (ZX-G30ZZ00334C)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- Millennium Filter Hydraulic Filtration