Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron
Mfr # ZX-EPA12NFD
Zoro # G301151002
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand UFI
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-EPA12NFD
- Zoro # G301151002
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | UFI |
Replaces OEM Part | EPA12NFD |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC 14 Hose Gasket, 10PK (F9007)
- CRC Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum (03011)
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- MAXIM Hydraulic Cylinder, 2.5" Bore x Seal Kit (204601)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFB, Pressure Line, 6 micron (ZX-EPA12NFB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI8430DRG60, Pressure Line, 60 micron (ZX-PI8430DRG60)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 18LCZ25, Pressure Line, 25 micron (ZX-18LCZ25)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W02AP603, Pressure Line, 10 micron (ZX-W02AP603)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0810HN, Pressure Line, 25 micron, Outside-In (MF0058766)
- Millennium Filter Hydraulic Pressure Line Filters