Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces TOYOTA 675324280071, Suction, 15 micron
Mfr # ZX-675000000000
Zoro # G801190938
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand TOYOTA
- Replaces OEM Part 675324280071
- Filter Rating (Microns) 15
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-675000000000
- Zoro # G801190938
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | TOYOTA |
Replaces OEM Part | 675324280071 |
Filter Rating (Microns) | 15 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 14x10 mm (MBC33-14-10-A)
- INDUSTRIAL GOLD Air Filter Element For Nk30, 31, 40 Evo1Nk Airend (AF1)
- MILTON L Style Plug, 1/4" FNPT, PK10 (792)
- SPEEDAIRE Oil Seal, R70 (P03433A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SKS8H, Suction, 10 micron (ZX-HC7400SKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924795, Suction, 10 micron (ZX-924795)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF510M25P01, Suction, 25 micron (ZX-SF510M25P01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI SF504M250P01, Suction, 250 micron (ZX-SF504M250P01)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SCS8H, Suction, 10 micron (ZX-HC7400SCS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA010P, Suction, 10 micron (ZX-0080MA010P)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- Millennium Filter Hydraulic Filtration