Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron
Mfr # ZX-SF950RN1412UM
Zoro # G501181342
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SWIFT
- Replaces OEM Part SF950RN1412UM
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-SF950RN1412UM
- Zoro # G501181342
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | SWIFT |
Replaces OEM Part | SF950RN1412UM |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 5 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL051)
- NOBLES/TENNANT PVC HOSE - .375in ID x .5in OD x 5FT L, CLEAR VINYL (9014145)
- SKF SKF 6213Z C3, Single Row Ball Bearings (6213Z C3)
- DYNABRADE Exhaust Gasket (56469)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R025W, Return Line, 25 micron (ZX-0110R025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936710Q, Return Line, 3 micron (ZX-936710Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35209, Return Line, 10 micron (ZX-HF35209)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936602Q, Return Line, 10 micron (ZX-936602Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- Millennium Filter Hydraulic Filtration