Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces STAUFF SE160E20B, Pressure Line, 20 micron
Mfr # ZX-SE160E20B
Zoro # G401095183
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Filter Rating (Microns) 20
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-SE160E20B
- Zoro # G401095183
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | SE160E20B |
Filter Rating (Microns) | 20 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 14.0 Nominal Length. 20-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Gravity Feed Oiler, 4-3/4" H, 4 oz. (G-4)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron (ZX-P170609)
- MILLENNIUM FILTER Hydraulic Filter, replaces NELSON 87760N, Pressure Line, 25 micron (ZX-87760N)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04247, Pressure Line, 6 micron (ZX-G04247)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D020BN4HC, Pressure Line, 20 micron (ZX-0110D020BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10ANP01, Pressure Line, 10 micron (ZX-HP0653A10ANP01)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON N5DM005, Pressure Line, 5 micron, Outside-In (MF0579582)
- Millennium Filter Hydraulic Pressure Line Filters