Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces STAUFF RTE48G10B, Pressure Line, 10 micron
Mfr # ZX-RTE48G10B
Zoro # G301138942
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand STAUFF
- Replaces OEM Part RTE48G10B
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-RTE48G10B
- Zoro # G301138942
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | STAUFF |
Replaces OEM Part | RTE48G10B |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" O-Ring Bo (6408-H12-O)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20F-1/2)
- PARKER Indicator, Pop-up (932905)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57121, Pressure Line, 6 micron (ZX-57121)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 20 micron (ZX-D50B20EV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP26NL710MB, Pressure Line, 10 micron (ZX-HP26NL710MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 940541Q, Pressure Line, 25 micron (ZX-940541Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0030D003BH4HCV, Pressure Line, 3 micron, Outside-In (MF0060283)
- Millennium Filter Hydraulic Filtration