Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces SOFIMA TE55MCV1, Return Line, 125 micron
Mfr # ZX-TE55MCV1
Zoro # G601157247
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SOFIMA
- Filter Rating (Microns) 125
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-TE55MCV1
- Zoro # G601157247
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | TE55MCV1 |
Filter Rating (Microns) | 125 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- DAYTON Gearbelt, HT, 90 Teeth, Length 720 mm (1DHW4)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060R010BN3HCB6, Return Line, 10 micron (ZX-0060R010BN3HCB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933812Q, Return Line, 25 micron (ZX-933812Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 1561G25P, Return Line, 25 micron (ZX-1561G25P)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron (ZX-R928005855)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8300FCN16H, Return Line, 5 micron, Outside-In (MF0357638)
- Millennium Filter Hydraulic Filtration