Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces SOFIMA ERA21NCC, Return Line, 10 micron
Mfr # ZX-ERA21NCC
Zoro # G401158604
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SOFIMA
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-ERA21NCC
- Zoro # G401158604
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | ERA21NCC |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Oval Run Capacitor, 30Mfd, 370V, Ms12917 (12917)
- ARO Solenoid Air Control Valve, 1/4 In, 3-Way (CAT66P-000-N)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- TIMKEN TRB Single Cup 4-8 OD, 612-2 (612-2)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA52NCD, Return Line, 25 micron (ZX-ERA52NCD)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2059996, Return Line, 10 micron (ZX-2059996)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936719Q, Return Line, 25 micron (ZX-936719Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6300FCS13H, Return Line, 10 micron (ZX-HC6300FCS13H)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron (ZX-5TBZ10)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300174, Return Line, 10 micron, Outside-In (MF0577877)
- Millennium Filter Hydraulic Return Line Filters