Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces SOFIMA CRE125CD1, Return Line, 10 micron
Mfr # ZX-CRE125CD1
Zoro # G901164785
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SOFIMA
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-CRE125CD1
- Zoro # G901164785
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRE125CD1 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- PORTER-CABLE Porter Cable C2002 Air Compressor (C2002)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- BROAN Motor (97008584)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE41810, Return Line, 10 micron (ZX-ZRE41810)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A10HBP01, Return Line, 10 micron (ZX-MF4003A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060R010BN3HCB6, Return Line, 10 micron (ZX-0060R010BN3HCB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R62E10GV, Return Line, 10 micron (ZX-R62E10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1001A10HBP01, Return Line, 10 micron (ZX-MF1001A10HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MAIN FILTER Hydraulic Filter, replaces HMF 49409, Return Line, 10 micron, Outside-in (MF0585769)
- Millennium Filter Hydraulic Filtration