Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces SOFIMA CRE050CV1, Return Line, 25 micron
Mfr # ZX-CRE050CV1
Zoro # G101162079
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand SOFIMA
- Filter Rating (Microns) 25
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-CRE050CV1
- Zoro # G101162079
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | SOFIMA |
Replaces OEM Part | CRE050CV1 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 5/16-24 x 5/16-24, RH (5RKC3)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- CAMPBELL HAUSFELD Unloader (ST128408AV)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC R730G10, Return Line, 10 micron (ZX-R730G10)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFD, Return Line, 25 micron (ZX-ERA41NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PL71805CN, Return Line, 5 micron (ZX-PL71805CN)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2060995, Return Line, 10 micron (ZX-2060995)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431602, Return Line, 10 micron, Outside-In (MF0062289)
- Millennium Filter Hydraulic Filtration