Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHUPP HY9712, Pressure Line, 25 micron
Mfr # ZX-HY9712
Zoro # G601080361
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHUPP
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-HY9712
- Zoro # G601080361
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHUPP |
Replaces OEM Part | HY9712 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 3.0 Nominal Length. 25-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS KeylessLockAssem, C133M Ser, 2.953Shaftdia (C133M-75X115)
- NACHI 22300 Series Vibrating Screen Bearing, 22314EXQW33VCS120 (22314EXQW33VCS120)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 2.25" OD (2AK22-5/8)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006862, Pressure Line, 6 micron (ZX-R928006862)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron (ZX-D39B03GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W02AP603, Pressure Line, 10 micron (ZX-W02AP603)
- MILLENNIUM FILTER Hydraulic Filter, replaces FLUITEK FLK0219360, Pressure Line, 3 micron (ZX-FLK0219360)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CC3, Pressure Line, 3 micron (ZX-CC3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060181, Pressure Line, 10 micron (ZX-MF0060181)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DMD0005E03B, Pressure Line, 3 micron, Outside-In (MF0060857)
- Millennium Filter Hydraulic Filtration