Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron
Mfr # ZX-KZ10
Zoro # G401138323
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part KZ10
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-KZ10
- Zoro # G401138323
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KZ10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- PARKER Hydraulic Hose Adapter, 2.18" L, 5000 psi (1/4 MRO-SS)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB32NFC, Pressure Line, 10 micron (ZX-EPB32NFC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566218, Pressure Line, 25 micron (ZX-P566218)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 20 micron (ZX-D50B20EV)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9112, Pressure Line, 5 micron, Outside-In (MF0058514)
- Millennium Filter Hydraulic Pressure Line Filters