Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER KZ1, Pressure Line, 1 micron
Mfr # ZX-KZ1
Zoro # G101132836
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 1
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-KZ1
- Zoro # G101132836
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | KZ1 |
Filter Rating (Microns) | 1 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51634, Return Line, 10 micron (ZX-51634)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z294)
- FERNCO DWV COUPLE FLEX 4""X2"" (P1056-42)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ1, Pressure Line, 1 micron (ZX-CZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ1, Pressure Line, 1 micron (ZX-27KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262048, Pressure Line, 10 micron (ZX-1262048)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP26NL710MB, Pressure Line, 10 micron (ZX-HP26NL710MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566212, Pressure Line, 10 micron, Outside-In (MF0058760)
- Millennium Filter Hydraulic Filtration