Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER CZ10, Pressure Line, 10 micron
Mfr # ZX-CZ10
Zoro # G301149023
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part CZ10
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-CZ10
- Zoro # G301149023
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | CZ10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A30 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (1A095)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- D&D 103" Outside Length, 5/8" Top Width, 1 Ribs (5V1030)
- CRC Soluble Oil Quart, Sl2512 (SL2512)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE209AS03H, Pressure Line, 10 micron (ZX-UE209AS03H)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HPKL925MB, Pressure Line, 25 micron (ZX-HPKL925MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 939730Q, Pressure Line, 25 micron (ZX-939730Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- Millennium Filter Hydraulic Filtration