Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER 9VM150, Pressure Line, 150 micron
Mfr # ZX-9VM150
Zoro # G901153178
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Filter Media Stainless Steel Wire Mesh Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-9VM150
- Zoro # G901153178
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 9VM150 |
Filter Rating (Microns) | 150 |
Filter Media | Stainless Steel Wire Mesh Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb, 100BTB15 (100BTB15)
- EVAPO-RUST CRC Liquid Silicone Lubricant 7.5 oz 1 pk (05074)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP7178)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FKS8H, Pressure Line, 10 micron (ZX-HC9100FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010ON, Pressure Line, 10 micron (ZX-0240D010ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1320D003BN4HC, Pressure Line, 3 micron (ZX-1320D003BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060067, Pressure Line, 10 micron (ZX-MF0060067)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D50B20EV, Pressure Line, 20 micron (ZX-D50B20EV)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932664Q, Pressure Line, 10 micron (ZX-932664Q)
- Millennium Filter Hydraulic Filtration