Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER 8ZZ5, Pressure Line, 5 micron
Mfr # ZX-8ZZ5
Zoro # G801151984
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Filter Rating (Microns) 5
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-8ZZ5
- Zoro # G801151984
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 8ZZ5 |
Filter Rating (Microns) | 5 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- QA1 Female Rod End, LH, 1/2-20 (CFL8)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- DYNABRADE Gear Set, 1.923, 1 Ratio, 1.3Hp (25232)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, Pressure Line, 10 micron (ZX-14VZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 370Z322A, Pressure Line, 10 micron (ZX-370Z322A)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D46B05GV, Pressure Line, 5 micron (ZX-D46B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- MAIN FILTER Hydraulic Filter, replaces TRIBOGUARD 110D010NV, Pressure Line, 10 micron, Outside-In (MF0060059)
- Millennium Filter Hydraulic Pressure Line Filters