Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER 6RZ10, Pressure Line, 10 micron
Mfr # ZX-6RZ10
Zoro # G101149209
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 6RZ10
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-6RZ10
- Zoro # G101149209
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 6RZ10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron, Outside-In (MF0060198)
- MILTON P Style Coupler, 3/8" FNPT (S-1805)
- CONTINENTAL 3/8" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-250)
- FESTO Push-In L-Fitting, Rotatable QSRL-G3/8-12 (QSRL-G3/8-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron (ZX-R928006701)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9800FKS8H, Pressure Line, 10 micron (ZX-HC9800FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3032BV10, Pressure Line, 10 micron (ZX-V3032BV10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE299AN08H, Pressure Line, 6 micron (ZX-UE299AN08H)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566213, Pressure Line, 25 micron (ZX-P566213)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD330B74V, Pressure Line, 74 micron, Outside-In (MF0576318)
- Millennium Filter Hydraulic Pressure Line Filters