Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER 18LZ5, Pressure Line, 6 micron
Mfr # ZX-18LZ5
Zoro # G101148998
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 18LZ5
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-18LZ5
- Zoro # G101148998
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 18LZ5 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 560 cfm (V73-04-B000B)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- SKF SKF 6209ZC3, Single Row Ball Bearings (6209ZC3)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A10ANP01, Pressure Line, 10 micron (ZX-HP0653A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN H9044, Pressure Line, 25 micron (ZX-H9044)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566280, Pressure Line, 10 micron (ZX-P566280)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE219AZ08Z, Pressure Line, 1 micron (ZX-UE219AZ08Z)
- MAIN FILTER Hydraulic Filter, replaces WIX D05A25GAV, Pressure Line, 25 micron, Outside-In (MF0576011)
- Millennium Filter Hydraulic Filtration