Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces SCHROEDER 18LZ10, Pressure Line, 10 micron
Mfr # ZX-18LZ10
Zoro # G901147788
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand SCHROEDER
- Replaces OEM Part 18LZ10
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-18LZ10
- Zoro # G901147788
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | SCHROEDER |
Replaces OEM Part | 18LZ10 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces SCHROEDER 18LZ10, Pressure Line, 10 micron. Filter Style: Pressure Line, Filter Media: Pleated Microglass, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- NATIONAL Small Bore Inch Seal, 417490 (417490)
- SENQCIA HI-MAX 60Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 3/4" Pit, 60Hmr100, PK100 (60HMR100)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D79E25GAV, Pressure Line, 25 micron (ZX-D79E25GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron (ZX-932683Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060152, Pressure Line, 10 micron (ZX-MF0060152)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D025WHC, Pressure Line, 25 micron (ZX-0110D025WHC)
- Millennium Filter Hydraulic Filtration