Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 6 micron
Mfr # ZX-R928006916
Zoro # G801086873
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R928006916
- Zoro # G801086873
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006916 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 16.0 Nominal Length. 6-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- ZORO SELECT FHP Sheave, AK54-QT (AK54)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- CARLISLE 3VX355 Power-Wedge Cog-Belt (3VX355)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006862, Pressure Line, 6 micron (ZX-R928006862)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932642Q, Pressure Line, 10 micron (ZX-932642Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 926476, Pressure Line, 10 micron (ZX-926476)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0436074, Pressure Line, 10 micron (ZX-MF0436074)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron (ZX-932340Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D020BN4HC, Pressure Line, 20 micron (ZX-0110D020BN4HC)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- Millennium Filter Hydraulic Pressure Line Filters