Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R928006862, Pressure Line, 6 micron
Mfr # ZX-R928006862
Zoro # G601085489
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R928006862
- Zoro # G601085489
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006862 |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 6-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, Nameplate RPM 4, 0.32A, 115V (52JE17)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.55-in. Outside Dia. (2BK34H)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- DAYTON Motor Run Capacitor, 100 MFD, 370V, Round (6FLP2)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 6 micron (ZX-R928006916)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D005BHHC, Pressure Line, 5 micron (ZX-0060D005BHHC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER K25, Pressure Line, 25 micron (ZX-K25)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0240D010BH4HC, Pressure Line, 10 micron (ZX-0240D010BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260899, Pressure Line, 5 micron (ZX-1260899)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 370L222A, Pressure Line, 10 micron, Outside-In (MF0509307)
- Millennium Filter Hydraulic Filtration