Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R928006701, Pressure Line, 10 micron
Mfr # ZX-R928006701
Zoro # G401077233
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928006701
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R928006701
- Zoro # G401077233
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928006701 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 6.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253090, Pressure Line, 10 micron, Outside-In (MF0060342)
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (6079)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM22)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D003BH4HC, Pressure Line, 3 micron (ZX-0110D003BH4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B3C03, Pressure Line, 3 micron (ZX-V4051B3C03)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P163903, Pressure Line, 10 micron (ZX-P163903)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0160D050W, Pressure Line, 50 micron (ZX-0160D050W)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0575977, Pressure Line, 10 micron (ZX-MF0575977)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9600FKN8H, Pressure Line, 6 micron (ZX-HC9600FKN8H)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23261MPG, Pressure Line, 5 micron, Outside-In (MF0509298)
- Millennium Filter Hydraulic Pressure Line Filters