Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron
Mfr # ZX-R928005963
Zoro # G901150276
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928005963
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R928005963
- Zoro # G901150276
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928005963 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces REXROTH R928005963, is a Return Line filter with a 10 micron filter media of Pleated Microglass, a Viton seal type, a collapse pressure of 305, and an operating temperature range of -13 to 250.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- GATES MegaCrimp Couplings (8G-8FJX90S)
- NATIONAL Small Bore Inch Seal, 473474 (473474)
- WESTWARD SS Grease Fitting Assortment, SAE (5NUF1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron (ZX-937781Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262970, Return Line, 20 micron (ZX-1262970)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936705Q, Return Line, 25 micron (ZX-936705Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- MILLENNIUM FILTER Hydraulic Filter, HYDAC-HYCON-3040345, Return Line, 20 micron (ZX-3040345)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936601Q, Return Line, 10 micron (ZX-936601Q)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1277952, Return Line, 15 micron, Outside-In (MF0583875)
- Millennium Filter Hydraulic Filtration