Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron
Mfr # ZX-R928005891
Zoro # G801155739
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928005891
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-R928005891
- Zoro # G801155739
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928005891 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces REXROTH R928005891, is a Return Line filter with 10 micron filter media made of pleated microglass, a Viton seal, a collapse pressure of 305, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- EATON Eaton Style Number MXE34AB9D0F00 (MMX34AA9D0F0-0)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA41NFD, Return Line, 25 micron (ZX-ERA41NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263017, Return Line, 10 micron (ZX-1263017)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936699Q, Return Line, 6 micron (ZX-936699Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces OMT CR091C10R, Return Line, 10 micron (ZX-CR091C10R)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R020PHCB6, Return Line, 20 micron (ZX-0110R020PHCB6)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171533, Return Line, 10 micron (ZX-P171533)
- Millennium Filter Hydraulic Filtration