Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R928005855, Return Line, 10 micron
Mfr # ZX-R928005855
Zoro # G401152398
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand REXROTH
- Replaces OEM Part R928005855
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R928005855
- Zoro # G401152398
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R928005855 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces REXROTH R928005855, is a Return Line filter with a 10 micron filter media of Pleated Microglass, a Viton seal type, a collapse pressure of 305, and an operating temperature range of -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (182TTDBD6026)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 30:1 (E26MWNS, 30:1, 56C/140TC)
- BROAN Motor (97009889)
- BESTORQ L Timing Belts (450L100)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron (ZX-R928005873)
- MILLENNIUM FILTER Hydraulic Filter, replaces NATIONAL-FILTERS 84166, Return Line, 6 micron (ZX-84166)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171840, Return Line, 10 micron (ZX-P171840)
- Millennium Filter Hydraulic Return Line Filters