Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron
Mfr # ZX-R900229752
Zoro # G301095306
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REXROTH
- Replaces OEM Part R900229752
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-R900229752
- Zoro # G301095306
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | R900229752 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 4.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Klip-It Type Pad, Viking (V503)
- BREEZE Hose Clamp, HD, SAE 36,305SS, PK10 (300 36 H)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (85V800E)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0058754, Pressure Line, 3 micron (ZX-MF0058754)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG185, Pressure Line, 10 micron (ZX-W01AG185)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D54E10GAV, Pressure Line, 10 micron (ZX-D54E10GAV)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER PR3033, Pressure Line, 10 micron (ZX-PR3033)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D025WHC, Pressure Line, 25 micron (ZX-0110D025WHC)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC01909, Pressure Line, 3 micron, Outside-In (MF0058432)
- Millennium Filter Hydraulic Pressure Line Filters