Shop All Hydraulic Suction Filters
Millennium Filter
Hydraulic Filter, replaces REXROTH 167400RH20XLS000M, Suction, 25 micron
Mfr # ZX-167400RH20XLS000M
Zoro # G101192175
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand REXROTH
- Filter Media Pleated Microglass
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-167400RH20XLS000M
- Zoro # G101192175
- Country of Origin United States
- Category Hydraulic Suction Filters
Details
Filter Style | Suction |
Replaces OEM Brand | REXROTH |
Replaces OEM Part | 167400RH20XLS000M |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD552O000000)
- GATES PowerGrip GT3 Belts - 5M, 800-5MGT-15 (800-5MGT-15)
- BESTORQ Aftermarket replacement for 26546 SNAPPER LT140H33DBV Belt for Deck, 4LK560 (4LK560)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SKN8H, Suction, 6 micron (ZX-HC7500SKN8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX A09A06G, Suction, 6 micron (ZX-A09A06G)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE10, Suction, 10 micron (ZX-AE10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CA100M90, Suction, 125 micron (ZX-CA100M90)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS W0211B2W10, Suction, 10 micron (ZX-W0211B2W10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928766, Suction, 10 micron (ZX-928766)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924455, Suction, 40 micron (ZX-924455)
- Millennium Filter Hydraulic Suction Filters