Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron
Mfr # ZX-PL409101A
Zoro # G601142496
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand REFILCO
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Millennium Filter
- MFR # ZX-PL409101A
- Zoro # G601142496
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | REFILCO |
Replaces OEM Part | PL409101A |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 4 (CB202432)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23010DNPS10, Pressure Line, 10 micron (ZX-PI23010DNPS10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A10ANP01, Pressure Line, 10 micron (ZX-HP3202A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2077452, Pressure Line, 25 micron (ZX-2077452)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P164168, Pressure Line, 10 micron (ZX-P164168)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON PXW2AGDL20, Pressure Line, 20 micron (ZX-PXW2AGDL20)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CCH302FV1, Pressure Line, 25 micron, Outside-In (MF0058522)
- Millennium Filter Hydraulic Pressure Line Filters