Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PIRANHA 521551, Pressure Line, 10 micron
Mfr # ZX-521551
Zoro # G801147819
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PIRANHA
- Filter Media Pleated Paper Media
- Seal Type Viton
- Collapse Pressure 305
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-521551
- Zoro # G801147819
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PIRANHA |
Replaces OEM Part | 521551 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-8-60-P-A (DSNU-8-60-P-A)
- PARKER Plug, B Solenoid, Black (692914)
- BOSTON GEAR Bearing (TP816)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHJ7)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006916, Pressure Line, 6 micron (ZX-R928006916)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567090, Pressure Line, 5 micron (ZX-P567090)
- MILLENNIUM FILTER Hydraulic Filter, replaces FAIREY-ARLON 270L123A, Pressure Line, 25 micron (ZX-270L123A)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CC3, Pressure Line, 3 micron (ZX-CC3)
- MILLENNIUM FILTER Hydraulic Filter, replaces NAPA 7860, Pressure Line, 10 micron (ZX-7860)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- MAIN FILTER Hydraulic Filter, replaces ZINGA W0803HN, Pressure Line, 3 micron, Outside-In (MF0058754)
- Millennium Filter Hydraulic Filtration