Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron
Mfr # ZX-G04272
Zoro # G701090130
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G04272
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-G04272
- Zoro # G701090130
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04272 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 10.0 Nominal Length. 10-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- OSBORN Cam Follower 5.0000" Roller Dia, 2.7500" Roller Width, 2.5000" Stud Dia, 5.0625" Stud Length, Flat (CFH 5 S)
- HERITAGE Drive Grease Fitting, 3/16" CS Z3 (H1728Z3)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CZ10, Pressure Line, 10 micron (ZX-CZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A06ANP01, Pressure Line, 6 micron (ZX-HP3201A06ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RS7, Pressure Line, 10 micron (ZX-6RS7)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPB22NHB, Pressure Line, 6 micron (ZX-EPB22NHB)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER KTZ10, Pressure Line, 10 micron (ZX-KTZ10)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1260905, Pressure Line, 3 micron, Outside-In (MF0060198)
- Millennium Filter Hydraulic Filtration