Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER G04249, Pressure Line, 25 micron
Mfr # ZX-G04249
Zoro # G001095316
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G04249
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-G04249
- Zoro # G001095316
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04249 |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
Hydraulic pressure line filter cartridge. Specifications: 5.0 Nominal Length. 25-micron. Pleated Microglass Media. Viton Seals. ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B150 V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (6L220)
- TB WOODS FHP Sheave, AK49-QT (AK49)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- MRC Bearing, 25mm, 20,800 N, Double Shield (5205CFF)
- MILLENNIUM FILTER Hydraulic Filter, replaces NORMAN 536FB3AE, Pressure Line, 3 micron (ZX-536FB3AE)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8200FKS8H, Pressure Line, 10 micron (ZX-HC8200FKS8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566201, Pressure Line, 6 micron (ZX-P566201)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10029A, Pressure Line, 3 micron (ZX-229AS10029A)
- Millennium Filter Hydraulic Filtration