Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER G03284, Return Line, 10 micron
Mfr # ZX-G03284
Zoro # G101169962
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Filter Media Pleated Paper Media
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-G03284
- Zoro # G101169962
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G03284 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Paper Media |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU025M60N, Return Line, 60 micron, Outside-In (MF0577052)
- PARKER Head (932533)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (288430)
- NUMATICS Swivel, 1/4In NPT, 1/4In NPT (2FCTN)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC6200FCS4Z, Return Line, 10 micron (ZX-HC6200FCS4Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA TE55MCV1, Return Line, 125 micron (ZX-TE55MCV1)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1263018, Return Line, 20 micron (ZX-1263018)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936703Q, Return Line, 6 micron (ZX-936703Q)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02009, Return Line, 10 micron, Outside-In (MF0063225)
- Millennium Filter Hydraulic Return Line Filters