Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron
Mfr # ZX-G01993
Zoro # G901156124
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G01993
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-G01993
- Zoro # G901156124
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G01993 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 30 MFD, 370V, Oval (2MDW4)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 10 # of Teeth (35BS10H X 5/8)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDME150-0500)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (92280-1)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE40910, Return Line, 10 micron (ZX-ZRE40910)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R49D10GV, Return Line, 10 micron (ZX-R49D10GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN3HC, Return Line, 10 micron (ZX-0165R010BN3HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936601Q, Return Line, 10 micron (ZX-936601Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF7501P25NBP01, Return Line, 25 micron (ZX-MF7501P25NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1003A10HBP01, Return Line, 10 micron (ZX-MF1003A10HBP01)
- MAIN FILTER Hydraulic Filter, replaces BARKO 56500068, Return Line, 10 micron, Outside-In (MF0063132)
- Millennium Filter Hydraulic Filtration