Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron
Mfr # ZX-G01459
Zoro # G401133649
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G01459
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-G01459
- Zoro # G401133649
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G01459 |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket AYP 532144959 Replacement Belt, 4LK960 (4LK960)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color), PK 25 (CA440Z-25K)
- RELIANCE WATER HEATERS Element Watrht 4500W240V (100108287)
- LUBRIPLATE Pure Flush, 12/1 Qts, H-1/Food Grade Flushing And Cleaning Fluid (L0816-054)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167838, Pressure Line, 3 micron (ZX-P167838)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260899, Pressure Line, 5 micron (ZX-1260899)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP81L82MB, Pressure Line, 1 micron (ZX-HP81L82MB)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3041B2C05, Pressure Line, 6 micron (ZX-V3041B2C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D54E10GAV, Pressure Line, 10 micron (ZX-D54E10GAV)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In (MF0058400)
- Millennium Filter Hydraulic Filtration