Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER FC7005Q020BK, Pressure Line, 25 micron
Mfr # ZX-FC7005Q020BK
Zoro # G301139307
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part FC7005Q020BK
- Filter Rating (Microns) 25
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-FC7005Q020BK
- Zoro # G301139307
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | FC7005Q020BK |
Filter Rating (Microns) | 25 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S5M-550 Timing Belt, 150-S5M-550 (150-S5M-550)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- MI-T-M 1/4 Quick Connect Socket Brass (AW-0017-0001)
- IKO Machined Needle Roller Bearing, Metric - without Inner ring, #TAF243220 (TAF243220)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI EPA12NFD, Pressure Line, 25 micron (ZX-EPA12NFD)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron (ZX-7248874)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0653A06ANP01, Pressure Line, 6 micron (ZX-HP0653A06ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A10ANP01, Pressure Line, 10 micron (ZX-HP3201A10ANP01)
- MAIN FILTER Hydraulic Filter, replaces WIX 557852, Pressure Line, 10 micron, Outside-In (MF0058760)
- Millennium Filter Hydraulic Filtration