Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 943713Q, Return Line, 10 micron
Mfr # ZX-943713Q
Zoro # G501157491
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 943713Q
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-943713Q
- Zoro # G501157491
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 943713Q |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- JENNY Service Vehicle Compressor, 28.4 cfm (J13HGA-30T)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1/2-XB)
- TOMPKINS Hydraulic Fitting-Steel16FJX-12MP (6505-16-12)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron (ZX-PT9180)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC8300FUP8H, Return Line, 3 micron (ZX-HC8300FUP8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0063268, Return Line, 10 micron (ZX-MF0063268)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A10HB, Return Line, 10 micron (ZX-MF1002A10HB)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010ON, Return Line, 10 micron (ZX-0165R010ON)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT 76J0551, Return Line, 5 micron, Outside-In (MF0062945)
- Millennium Filter Hydraulic Filtration