Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 936710Q, Return Line, 3 micron
Mfr # ZX-936710Q
Zoro # G401185846
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 936710Q
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-936710Q
- Zoro # G401185846
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 936710Q |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 8-1/4 to 8-9/16In, SAE 825, PK5 (300110825)
- DAYTON Universal AC/DC Mtr, 1/2hp, 10,000rpm, 115V (2M145)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG150-20CN-G)
- FESTO Standards-Based Cylinder DNC-32-250-PPV-A (DNC-32-250-PPV-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171541, Return Line, 60 micron (ZX-P171541)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110R025W, Return Line, 25 micron (ZX-0110R025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R32C60TB, Return Line, 60 micron (ZX-R32C60TB)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron (ZX-R17C25GB)
- MILLENNIUM FILTER Hydraulic Filter, replaces SOFIMA ERA21NCC, Return Line, 10 micron (ZX-ERA21NCC)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2504A06A, Return Line, 5 micron, Inside-Out (MF0063493)
- Millennium Filter Hydraulic Return Line Filters