Shop All Hydraulic Return Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 936706Q, Return Line, 3 micron
Mfr # ZX-936706Q
Zoro # G901185605
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 936706Q
- Filter Rating (Microns) 3
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-936706Q
- Zoro # G901185605
- Country of Origin United States
- Category Hydraulic Return Line Filters
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 936706Q |
Filter Rating (Microns) | 3 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR81VUU (CR81VUU)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- INTERSTATE PNEUMATICS Jack Hammer Red Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ19-050E)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb. (45018)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936711Q, Return Line, 6 micron (ZX-936711Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171558, Return Line, 25 micron (ZX-P171558)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE PI23025RNPS10, Return Line, 10 micron (ZX-PI23025RNPS10)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron (ZX-FTAE1A10Q)
- MAIN FILTER Hydraulic Filter, replaces WIX R59D10EV, Return Line, 10 micron, Outside-In (MF0430490)
- Millennium Filter Hydraulic Filtration