Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 933488Q, Pressure Line, 10 micron
Mfr # ZX-933488Q
Zoro # G301140518
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 933488Q
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-933488Q
- Zoro # G301140518
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 933488Q |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Male Steel (XIC1414MS6-B10-P)
- CLIMAX METAL PRODUCTS H2C-056-S Two-Piece Clamping Collar Recessed Screw (H2C-056-S)
- SKF SKF 22315 EK W33, Spherical Roller Bearings (22315 EK W33)
- ALPHA TECHNOLOGIES AIGNEP Flow Control, , Screw Adj., 10MM Tube X 3/8" Swift-Fit, Composite Body (55901-10-3/8)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0060D025W, Pressure Line, 25 micron (ZX-0060D025W)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 933579Q, Pressure Line, 10 micron (ZX-933579Q)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260885, Pressure Line, 20 micron (ZX-1260885)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER CC3, Pressure Line, 3 micron (ZX-CC3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- Millennium Filter Hydraulic Pressure Line Filters