Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 932678Q, Pressure Line, 6 micron
Mfr # ZX-932678Q
Zoro # G401138484
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 932678Q
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-932678Q
- Zoro # G401138484
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932678Q |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- PACKARD Titan 440/370-Volt 40+7.5 MFD Round Pro Run Capacitor (TRCFD4075)
- MILLENNIUM FILTER Hydraulic Filter, replaces BALDWIN H9044, Pressure Line, 25 micron (ZX-H9044)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 8Z25, Pressure Line, 25 micron (ZX-8Z25)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R900229752, Pressure Line, 10 micron (ZX-R900229752)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V3041B2C05, Pressure Line, 6 micron (ZX-V3041B2C05)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 27KZ1, Pressure Line, 1 micron (ZX-27KZ1)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron (ZX-932651Q)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169429, Pressure Line, 3 micron, Outside-In (MF0058388)
- Millennium Filter Hydraulic Pressure Line Filters