Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 932648Q, Pressure Line, 10 micron
Mfr # ZX-932648Q
Zoro # G301141492
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 932648Q
- Filter Rating (Microns) 10
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-932648Q
- Zoro # G301141492
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932648Q |
Filter Rating (Microns) | 10 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces PARKER 932648Q, is a Pressure Line filter with 10 micron filter media made of pleated microglass. It has a Viton seal type and a collapse pressure of 305. It has an operating temperature range of -13 to 250 degrees Fahrenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX-1M)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-13)
- PORTER-CABLE All Weather, 1 gal. (PXCM018-0063)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.2500", Steel, OD 2 1/16" (SPB-20-F)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260892, Pressure Line, 5 micron (ZX-1260892)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D38B05GV, Pressure Line, 5 micron (ZX-D38B05GV)
- MILLENNIUM FILTER Hydraulic Filter, replaces TAISEI-KOGYO GUL06A10UW, Pressure Line, 10 micron (ZX-GUL06A10UW)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- MILLENNIUM FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron (ZX-PX040A)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045V2H05, Pressure Line, 5 micron, Outside-In (MF0058438)
- Millennium Filter Hydraulic Filtration