Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 6 micron
Mfr # ZX-932629Q
Zoro # G301132902
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 932629Q
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-932629Q
- Zoro # G301132902
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932629Q |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 305 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- CAMPBELL HAUSFELD Pressure Switch (CW209300AV)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- DAYTON Motor Start Capacitor, 233-280 MFD, Round (2MDR9)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0140D020BN4HC, Pressure Line, 20 micron (ZX-0140D020BN4HC)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NNZ10, Pressure Line, 10 micron (ZX-NNZ10)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER G1775, Pressure Line, 10 micron (ZX-G1775)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9021FCP8H, Pressure Line, 3 micron (ZX-HC9021FCP8H)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron (ZX-7248874)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9113, Pressure Line, 10 micron, Outside-In (MF0058518)
- Millennium Filter Hydraulic Pressure Line Filters