Shop All Hydraulic Pressure Line Filters
Millennium Filter
Hydraulic Filter, replaces PARKER 932614Q, Pressure Line, 6 micron
Mfr # ZX-932614Q
Zoro # G101120925
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 6
- Filter Media Pleated Microglass
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Millennium Filter
- MFR # ZX-932614Q
- Zoro # G101120925
- Country of Origin United States
- Category Hydraulic Pressure Line Filters
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932614Q |
Filter Rating (Microns) | 6 |
Filter Media | Pleated Microglass |
Seal Type | Viton |
Collapse Pressure | 3045 |
Item | Hydraulic Filter |
Operating Temp | -13 to 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting (5VLD2)
- POWERMATE Pull Cord Tank Drain Valve (072-0024RP)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (SAFL205-16G)
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 925576, Pressure Line, 25 micron (ZX-925576)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP0652A10ANP01, Pressure Line, 10 micron (ZX-HP0652A10ANP01)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0280D005ON, Pressure Line, 5 micron (ZX-0280D005ON)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL UE319AP40Z, Pressure Line, 3 micron (ZX-UE319AP40Z)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059518, Pressure Line, 10 micron (ZX-MF0059518)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- MAIN FILTER Hydraulic Filter, replaces BARKO 56500117, Pressure Line, 5 micron, Outside-In (MF0059514)
- Millennium Filter Hydraulic Pressure Line Filters